- 12 mm Nominal dia
- M Class
- 3.500 m Long
- Alloy Steel
- Standard Finish
| Length | 4.600 m |
| Weight per Inch | 0.05 lb |
| Nominal Size | 12 mm |
| Finish | Standard |
| Hardened | Yes |
| Material | Alloy Steel |
| Shaft Dia. [Min] | 11.989 mm |
| Shaft Dia. | 12 mm |
| Hardness Depth | 1 mm |
| Class | M |
| Shaft Dia. [Max] | 12 mm |
| Random Length | Yes |
| Weight | 0.049 LB |

