- 20 mm Nominal dia
- M Class
- 3.500 m Long
- Alloy Steel
- Standard Finish
| Hardness Depth | 1.7 mm |
| Material | Alloy Steel |
| Shaft Dia. | 20 mm |
| Weight per Inch | 0.138 lb |
| Nominal Size | 20 mm |
| Length | 4.600 m |
| Finish | Standard |
| Shaft Dia. [Max] | 20 mm |
| Random Length | Yes |
| Shaft Dia. [Min] | 19.987 mm |
| Hardened | Yes |
| Class | M |
| Weight | 0.138 LB |

