- 25 mm Nominal dia
- M Class
- 5.700 m Long
- Alloy Steel
- Standard Finish
| Shaft Dia. [Max] | 25 mm |
| Shaft Dia. | 25 mm |
| Class | M |
| Finish | Standard |
| Weight per Inch | 0.216 lb |
| Nominal Size | 25 mm |
| Length | 5.200 m |
| Material | Alloy Steel |
| Hardness Depth | 2.7 mm |
| Random Length | Yes |
| Shaft Dia. [Min] | 24.987 mm |
| Hardened | Yes |
| Weight | 0.215 LB |

