- 50 mm Nominal dia
- M Class
- 5.700 m Long
- Alloy Steel
- Standard Finish
| Shaft Dia. | 50 mm |
| Finish | Standard |
| Hardness Depth | 3.7 mm |
| Nominal Size | 50 mm |
| Length | 5.200 m |
| Shaft Dia. [Max] | 50 mm |
| Weight per Inch | 0.864 lb |
| Hardened | Yes |
| Class | M |
| Shaft Dia. [Min] | 49.984 mm |
| Material | Alloy Steel |
| Random Length | Yes |
| Weight | 10.797 LB |

