- 80 mm Nominal dia
- M Class
- 5.700 m Long
- Alloy Steel
- Standard Finish
| Nominal Size | 80 mm |
| Length | 5.200 m |
| Class | M |
| Weight per Inch | 2.21 lb |
| Shaft Dia. [Max] | 80 mm |
| Shaft Dia. [Min] | 79.981 mm |
| Hardened | Yes |
| Finish | Standard |
| Shaft Dia. | 80 in |
| Hardness Depth | 3.7 mm |
| Material | Alloy Steel |
| Random Length | Yes |
| Weight | 27.65 LB |

