- 5/8" dia
- 13 ft Long
- Alloy Steel
- Pre-drilled Shaft
| Class | L |
| Shaft Dia. | 0.625 in |
| Hole Center to End of Shaft | 2 in |
| Shaft Dia. [Max] | 0.6245 in |
| Finish | Standard |
| Material | Alloy Steel |
| Hole Center to Center | 4 in |
| Thread Diameter | 1/4 |
| Shaft Dia. [Min] | 0.624 in |
| Weight per Inch | 0.086 lb |
| Threads per Inch | 20 |
| Hardened | Yes |
| Nominal Size | 5/8 in |
| Thread Type | UNC |
| Thread Pitch | N/A |
| Length | 156 in |
| Hardness Depth | 0.06 in |
| Weight | 0.086 LB |

