- 3/4" dia
- 13 ft Long
- Alloy Steel
- Pre-drilled Shaft
| Shaft Dia. [Min] | 0.749 in |
| Weight per Inch | 0.125 lb |
| Finish | Standard |
| Threads per Inch | 32 |
| Class | L |
| Hole Center to Center | 6 in |
| Thread Diameter | #10 |
| Nominal Size | 3/4 in |
| Material | Alloy Steel |
| Hardened | Yes |
| Shaft Dia. [Max] | 0.7495 in |
| Hole Center to End of Shaft | 3 in |
| Length | 156 in |
| Hardness Depth | 0.06 in |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Shaft Dia. | 0.75 in |
| Weight | 0.125 LB |

