- 1 1/4" dia
- 14.8 ft Long
- Alloy Steel
- Pre-drilled Shaft
| Nominal Size | 1 1/4 in |
| Finish | Standard |
| Thread Pitch | N/A |
| Thread Diameter | 5/16 |
| Shaft Dia. | 1.25 in |
| Thread Type | UNC |
| Class | L |
| Hardness Depth | 0.08 in |
| Shaft Dia. [Min] | 1.249 in |
| Length | 178 in |
| Threads per Inch | 18 |
| Shaft Dia. [Max] | 1.2495 in |
| Hardened | Yes |
| Material | Alloy Steel |
| Hole Center to End of Shaft | 3 in |
| Hole Center to Center | 6 in |
| Weight per Inch | 0.348 lb |
| Weight | 0.42 LB |

