- 2" dia
- 14.8 ft Long
- Alloy Steel
- Pre-drilled Shaft
| Thread Diameter | 1/2 |
| Finish | Standard |
| Shaft Dia. | 2 in |
| Threads per Inch | 13 |
| Weight per Inch | 0.89 lb |
| Shaft Dia. [Min] | 1.9987 in |
| Nominal Size | 2 in |
| Material | Alloy Steel |
| Shaft Dia. [Max] | 1.9994 in |
| Length | 178 in |
| Hole Center to Center | 8 in |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Class | L |
| Hardness Depth | 0.1 in |
| Hardened | Yes |
| Hole Center to End of Shaft | 4 in |
| Weight | 0.89 LB |

