- 1/2" dia
- 13 ft Long
- Alloy Steel
- Pre-drilled Shaft
| Thread Pitch | N/A |
| Length | 156 in |
| Shaft Dia. | 0.5 in |
| Nominal Size | 1/2 in |
| Weight per Inch | 0.055 lb |
| Material | Alloy Steel |
| Class | L |
| Shaft Dia. [Min] | 0.499 in |
| Hole Center to End of Shaft | 2 in |
| Shaft Dia. [Max] | 0.4995 in |
| Finish | Standard |
| Thread Diameter | #6 |
| Hole Center to Center | 4 in |
| Hardness Depth | 0.06 in |
| Threads per Inch | 32 |
| Thread Type | UNC |
| Hardened | Yes |
| Weight | 8.58 LB |

