| Base Height | 1/2 in |
| Bolt Hole Size | 0.3438 in |
| Base Width | 4 3/4 in |
| Base to Center Height of Shaft | 2 in |
| Height | 3 1/2 in |
| Bolt Size | 5/16 in |
| Weight | 0.0 LB |
| Base Height | 1/2 in |
| Bolt Hole Size | 0.3438 in |
| Base Width | 4 3/4 in |
| Base to Center Height of Shaft | 2 in |
| Height | 3 1/2 in |
| Bolt Size | 5/16 in |
| Weight | 0.0 LB |