| Bolt Hole Size | 0.4063 in |
| Base to Center Height of Shaft | 2 1/2 in |
| Base Width | 6 in |
| Bolt Size | 3/8 in |
| Base Height | 5/8 in |
| Height | 4 3/8 in |
| Weight | 0.0 LB |
| Bolt Hole Size | 0.4063 in |
| Base to Center Height of Shaft | 2 1/2 in |
| Base Width | 6 in |
| Bolt Size | 3/8 in |
| Base Height | 5/8 in |
| Height | 4 3/8 in |
| Weight | 0.0 LB |