| Base Width | 1 1/2 in |
| Height | 1.063 in |
| Bolt Size | M6 |
| Base to Center Height of Shaft | 0.687 in |
| Base Height | 1/4 in |
| Bolt Hole Size | 0.1563 in |
| Weight | 0.0 LB |
| Base Width | 1 1/2 in |
| Height | 1.063 in |
| Bolt Size | M6 |
| Base to Center Height of Shaft | 0.687 in |
| Base Height | 1/4 in |
| Bolt Hole Size | 0.1563 in |
| Weight | 0.0 LB |