| Base Width | 2 in |
| Height | 1 5/8 in |
| Base Height | 1/4 in |
| Bolt Hole Size | 3/16 in |
| Base to Center Height of Shaft | 1 in |
| Bolt Size | M8 |
| Weight | 0.14 LB |
| Base Width | 2 in |
| Height | 1 5/8 in |
| Base Height | 1/4 in |
| Bolt Hole Size | 3/16 in |
| Base to Center Height of Shaft | 1 in |
| Bolt Size | M8 |
| Weight | 0.14 LB |