| Base Height | 0.313 in |
| Base to Center Height of Shaft | 1 1/4 in |
| Base Width | 2 3/4 in |
| Height | 2 1/8 in |
| Bolt Hole Size | 0.2188 in |
| Bolt Size | M10 |
| Weight | 0.21 LB |
| Base Height | 0.313 in |
| Base to Center Height of Shaft | 1 1/4 in |
| Base Width | 2 3/4 in |
| Height | 2 1/8 in |
| Bolt Hole Size | 0.2188 in |
| Bolt Size | M10 |
| Weight | 0.21 LB |