| Base Width | 3 1/4 in |
| Base Height | 3/8 in |
| Bolt Hole Size | 0.2813 in |
| Height | 2.563 in |
| Base to Center Height of Shaft | 1.5 in |
| Bolt Size | 1/4 in |
| Weight | 1.3 LB |
| Base Width | 3 1/4 in |
| Base Height | 3/8 in |
| Bolt Hole Size | 0.2813 in |
| Height | 2.563 in |
| Base to Center Height of Shaft | 1.5 in |
| Bolt Size | 1/4 in |
| Weight | 1.3 LB |