| Mounting Hole Size | 0.193 in |
| Screw Size | 8-32 X 7/8 in |
| Bolt Hole Size | 0.193 in |
| Height | 1/4 in |
| Bolt Size | M8 |
| Base to Center Height of Shaft | 1.125 in |
| Weight | 0.0 LB |
| Mounting Hole Size | 0.193 in |
| Screw Size | 8-32 X 7/8 in |
| Bolt Hole Size | 0.193 in |
| Height | 1/4 in |
| Bolt Size | M8 |
| Base to Center Height of Shaft | 1.125 in |
| Weight | 0.0 LB |