| Mounting Hole Size | 0.221 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Height | 1/4 in |
| Bolt Size | M10 |
| Screw Size | 10-32 X 7/8 in |
| Bolt Hole Size | 0.221 in |
| Weight | 0.0 LB |
| Mounting Hole Size | 0.221 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Height | 1/4 in |
| Bolt Size | M10 |
| Screw Size | 10-32 X 7/8 in |
| Bolt Hole Size | 0.221 in |
| Weight | 0.0 LB |