| Mounting Hole Size | 0.281 in |
| Bolt Size | 1/4 in |
| Bolt Hole Size | 0.281 in |
| Screw Size | 1/4-20 X 1-1/2 in |
| Base to Center Height of Shaft | 1 3/4 in |
| Height | 1/4 in |
| Weight | 0.0 LB |
| Mounting Hole Size | 0.281 in |
| Bolt Size | 1/4 in |
| Bolt Hole Size | 0.281 in |
| Screw Size | 1/4-20 X 1-1/2 in |
| Base to Center Height of Shaft | 1 3/4 in |
| Height | 1/4 in |
| Weight | 0.0 LB |