| Bolt Hole Size | 0.343 in |
| Base to Center Height of Shaft | 2 1/2 in |
| Height | 3/8 in |
| Screw Size | 3/8-16 X 2 in |
| Mounting Hole Size | 0.343 in |
| Bolt Size | 5/16 in |
| Weight | 6.28 LB |
| Bolt Hole Size | 0.343 in |
| Base to Center Height of Shaft | 2 1/2 in |
| Height | 3/8 in |
| Screw Size | 3/8-16 X 2 in |
| Mounting Hole Size | 0.343 in |
| Bolt Size | 5/16 in |
| Weight | 6.28 LB |