| Screw Size | 1/2-13 x 2-1/2 in |
| Mounting Hole Size | 0.531 in |
| Bolt Hole Size | 0.406 in |
| Base to Center Height of Shaft | 3 1/4 in |
| Height | 1/2 in |
| Bolt Size | 3/8 in |
| Weight | 0.0 LB |
| Screw Size | 1/2-13 x 2-1/2 in |
| Mounting Hole Size | 0.531 in |
| Bolt Hole Size | 0.406 in |
| Base to Center Height of Shaft | 3 1/4 in |
| Height | 1/2 in |
| Bolt Size | 3/8 in |
| Weight | 0.0 LB |