| Height | 0.188 in |
| Base to Center Height of Shaft | 1 1/8 in |
| Bolt Size | M6 |
| Mounting Hole Size | 0.169 in |
| Screw Size | 6-32 X 7/8 in |
| Weight | 0.0 LB |
| Height | 0.188 in |
| Base to Center Height of Shaft | 1 1/8 in |
| Bolt Size | M6 |
| Mounting Hole Size | 0.169 in |
| Screw Size | 6-32 X 7/8 in |
| Weight | 0.0 LB |