- 1" Precision ID
- w/Both Ends Sealed
- Single Bearing Version
- Fixed Diameter
- Self Aligning Pillow Block
| Overall Length | 2.813 in |
| Self Aligning | Yes |
| Body Width | 2 3/8 in |
| Bolt Hole Size | 7/32 in |
| Length Bolt Center | 1.75 in |
| Center Distance | 1 5/8 in |
| Inch/Metric | Inch |
| Type of Bearing | Self-Lubricating (Closed) |
| Shaft Dia. | 1 in |
| Flange Thickness | 3/8 in |
| Preload | Yes |
| Recommended Shafting Class | L |
| Bearing Liner Material | FrelonGold® |
| Bore Type | Fixed Diameter |
| Dynamic Load Rating | N/A |
| Pillow Block Material | Aluminum |
| Load Capacity | 7050 lbs |
| Bearing Insert | FL 16 |
| Corrosion Resistant | Yes |
| Pillow Block Type | Single Bearing Version |
| Static Load Rating [Max] | 7050 lbf |
| Width At Base | 3 1/4 in |
| Overall Height | 2.188 in |
| Seals | Both Ends |
| Base Width | 3 1/4 in |
| Seal Material | Viton |
| Body Height | 2.188 in |
| Bolt Size | #10 |
| Retaining Ring Part No. | WH-156 |
| Overall Width | 3 1/4 in |
| Bearing Length | 2.235 in |
| Weight | 1.0 LB |

