- 1 1/2" Precision ID
- w/Both Ends Sealed
- Single Bearing Version
- Fixed Diameter
- Self Aligning Pillow Block
| Recommended Shafting Class | L |
| Overall Length | 4 in |
| Shaft Dia. | 1.5 in |
| Base Width | 4 3/4 in |
| Self Aligning | Yes |
| Bolt Hole Size | 9/32 in |
| Bearing Liner Material | FrelonGold® |
| Dynamic Load Rating | N/A |
| Inch/Metric | Inch |
| Bore Type | Fixed Diameter |
| Seals | Both Ends |
| Type of Bearing | Self-Lubricating (Closed) |
| Pillow Block Material | Aluminum |
| Seal Material | Viton |
| Center Distance | 2 3/8 in |
| Overall Height | 3.25 in |
| Bolt Size | 1/4 in |
| Width At Base | 4 3/4 in |
| Preload | Yes |
| Overall Width | 4 3/4 in |
| Pillow Block Type | Single Bearing Version |
| Bearing Length | 2.98 in |
| Flange Thickness | 1/2 in |
| Retaining Ring Part No. | WH-237 |
| Bearing Insert | FL 24 |
| Body Width | 3 1/2 in |
| Static Load Rating [Max] | 14100 lbf |
| Load Capacity | 14100 lbs |
| Body Height | 3 1/4 in |
| Length Bolt Center | 2.5 in |
| Corrosion Resistant | Yes |
| Weight | 3.0 LB |

