- 1 1/4" Nominal Diameter
- 3 1/2" Overall Length
- 1 3/4" Pilot Diameter
- Die Bushing
- w/Felt Wick (Removable for Grease Groove)
| Lubrication | Felt Wick (Removable for Grease Groove) |
| Pilot Diameter [Min] | 1.7495 in |
| Overall Length | 3.5 in |
| Bolt Hole Size | 5/16 in |
| Length to Flange1 | 2.375 in |
| Length to Flange | 1.125 in |
| Recommended Shafting Class | D |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Outside Dia. | 2.112 in |
| Pilot Diameter [Max] | 1.75 in |
| Clamping Dia. [Min] | 1.825 in |
| Corrosion Resistant | No |
| Material | Steel |
| Flange Thickness | 0.188 in |
| Weight | 1.5 LB |

