- 3" Nominal Diameter
- 5 7/8" Overall Length
- 3 5/8" Pilot Diameter
- Die Bushing
- w/Felt Wick (Removable for Grease Groove)
| Inch/Metric | Inch |
| Clamping Dia. [Min] | 4.075 in |
| Outside Dia. | 4.36 in |
| Pilot Diameter [Max] | 3.625 in |
| Overall Length | 5.875 in |
| Shaft Dia. | 3 in |
| Flange Thickness | 0.188 in |
| Material | Steel |
| Bolt Hole Size | 5/16 in |
| Recommended Shafting Class | D |
| Lubrication | Felt Wick (Removable for Grease Groove) |
| Length to Flange1 | 4 in |
| Pilot Diameter [Min] | 3.6245 in |
| Length to Flange | 1.875 in |
| Corrosion Resistant | No |
| Weight | 10.0 LB |

