- 1" Nominal Diameter
- 3 1/8" Overall Length
- 1 1/2" Pilot Diameter
- Die Bushing
- w/Oil Grooves, Thru Hole and Internal Felt Wick
| Flange Thickness | 0.188 in |
| Inch/Metric | Inch |
| Lubrication | Oil Grooves, Thru Hole and Internal Felt Wick |
| Length to Flange | 0.875 in |
| Material | Steel |
| Outside Dia. | 1.738 in |
| Pilot Diameter [Min] | 1.4995 in |
| Overall Length | 3.125 in |
| Corrosion Resistant | No |
| Clamping Dia. [Min] | 1.45 in |
| Pilot Diameter [Max] | 1.5 in |
| Length to Flange1 | 2.25 in |
| Recommended Shafting Class | D |
| Bolt Hole Size | 5/16 in |
| Shaft Dia. | 1 in |
| Weight | 1.0 LB |

