- 1 1/2" Nominal Diameter
- 4 1/8" Overall Length
- 2" Pilot Diameter
- Die Bushing
- w/Oil Grooves, Thru Hole and Internal Felt Wick
| Recommended Shafting Class | D |
| Material | Steel |
| Bolt Hole Size | 5/16 in |
| Pilot Diameter [Max] | 2 in |
| Flange Thickness | 0.188 in |
| Outside Dia. | 2.361 in |
| Overall Length | 4.125 in |
| Pilot Diameter [Min] | 1.9995 in |
| Length to Flange | 1.375 in |
| Corrosion Resistant | No |
| Lubrication | Oil Grooves, Thru Hole and Internal Felt Wick |
| Inch/Metric | Inch |
| Shaft Dia. | 1.5 in |
| Clamping Dia. [Min] | 2.075 in |
| Length to Flange1 | 2.75 in |
| Weight | 2.0 LB |

