- 2" Nominal Diameter
- 4 5/8" Overall Length
- 2 1/2" Pilot Diameter
- Die Bushing
- w/Single Seal of Standard Polymod Material
| Corrosion Resistant | No |
| Inch/Metric | Inch |
| Shaft Dia. | 2 in |
| Overall Length | 4.625 in |
| Bolt Hole Size | 5/16 in |
| Clamping Dia. [Min] | 2.825 in |
| Seal Application | Single Seal of Standard Polymod Material |
| Pilot Diameter [Max] | 2.5 in |
| Material | Steel |
| Outside Dia. | 3.11 in |
| Length to Flange1 | 3 in |
| Flange Thickness | 0.188 in |
| Pilot Diameter [Min] | 2.4995 in |
| Recommended Shafting Class | D |
| Length to Flange | 1.625 in |
| Weight | 4.19 LB |

