- 1.655" High
- 10 Ft Long
- Rail System Black Powder Coated Rail
| Height to Center of Vee | N/A |
| Material | Carbon Steel |
| Inside Height | 1.455 in |
| Base Width | N/A |
| Finish | Black Powder Coat |
| Height | 1.655 in |
| Type of Track | U-Channel Track |
| Base Thickness | N/A |
| Length | 10 ft |
| Weight | 1554.0 LB |

