- 19.000 mm Nominal Diameter
- 70.000 mm Overall Length
- 28.0000 mm Pilot Diameter
- Die Bushing
- w/Oil Grooves, Thru Hole and Internal Felt Wick and Single Seal of Standard Polymod Material
| Pilot Diameter [Max] | 28 mm |
| Length to Flange1 | 52 mm |
| Bolt Hole Size | 5/16 in |
| Material | Steel |
| Corrosion Resistant | No |
| Inch/Metric | Metric |
| Outside Dia. | 34 mm |
| Length to Flange | 18 mm |
| Recommended Shafting Class | D |
| Lubrication | Oil Grooves, Thru Hole and Internal Felt Wick |
| Seal Application | Single Seal of Standard Polymod Material |
| Overall Length | 70 mm |
| Pilot Diameter [Min] | 26.979 mm |
| Clamping Dia. [Min] | 29 mm |
| Shaft Dia. | 19 mm |
| Flange Thickness | 5 mm |
| Weight | 0.6 LB |

