- 25.000 mm Nominal Diameter
- 80.000 mm Overall Length
- 38.0000 mm Pilot Diameter
- Die Bushing
- w/Oil Grooves, Thru Hole and Internal Felt Wick
| Clamping Dia. [Min] | 39 mm |
| Pilot Diameter [Min] | 37.975 mm |
| Length to Flange1 | 57 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Length to Flange | 23 mm |
| Pilot Diameter [Max] | 38 mm |
| Outside Dia. | 44 mm |
| Lubrication | Oil Grooves, Thru Hole and Internal Felt Wick |
| Shaft Dia. | 25 mm |
| Overall Length | 80 mm |
| Recommended Shafting Class | D |
| Flange Thickness | 5 mm |
| Bolt Hole Size | 5/16 in |
| Corrosion Resistant | No |
| Weight | 1.2 LB |

