- 32.000 mm Nominal Diameter
- 90.000 mm Overall Length
- 45.0000 mm Pilot Diameter
- Die Bushing
- w/Single Seal of Standard Polymod Material
| Length to Flange | 26 mm |
| Pilot Diameter [Max] | 45 mm |
| Recommended Shafting Class | D |
| Inch/Metric | Metric |
| Corrosion Resistant | No |
| Flange Thickness | 5 mm |
| Bolt Hole Size | 5/16 in |
| Clamping Dia. [Min] | 48 mm |
| Seal Application | Single Seal of Standard Polymod Material |
| Pilot Diameter [Min] | 44.975 mm |
| Outside Dia. | 53 mm |
| Shaft Dia. | 32 mm |
| Length to Flange1 | 64 mm |
| Overall Length | 90 mm |
| Material | Steel |
| Weight | 1.8 LB |

