- 63.000 mm Nominal Diameter
- 130.000 mm Overall Length
- 81.0000 mm Pilot Diameter
- Die Bushing
- w/Oil Grooves, Thru Hole and Internal Felt Wick
| Recommended Shafting Class | D |
| Shaft Dia. | 63 mm |
| Overall Length | 130 mm |
| Length to Flange | 48 mm |
| Flange Thickness | 5 mm |
| Material | Steel |
| Lubrication | Oil Grooves, Thru Hole and Internal Felt Wick |
| Inch/Metric | Metric |
| Pilot Diameter [Max] | 81 mm |
| Clamping Dia. [Min] | 87 mm |
| Length to Flange1 | 82 mm |
| Outside Dia. | 92 mm |
| Corrosion Resistant | No |
| Bolt Hole Size | 5/16 in |
| Pilot Diameter [Min] | 80.97 mm |
| Weight | 6.4 LB |

