- 1" Nominal Square Shaft
- Flanged Base Mount
| Height | 2.874 in |
| Material | Cast 356-T6 Aluminum |
| Flange Thickness | 0.472 in |
| Length | 2.874 in |
| Width | 2.362 in |
| Nominal Size | 1 in |
| Flange Width | 3.228 in |
| Bolt Hole Size | 0.256 in |
| Weight | 1.0 LB |
| Height | 2.874 in |
| Material | Cast 356-T6 Aluminum |
| Flange Thickness | 0.472 in |
| Length | 2.874 in |
| Width | 2.362 in |
| Nominal Size | 1 in |
| Flange Width | 3.228 in |
| Bolt Hole Size | 0.256 in |
| Weight | 1.0 LB |