- 1 1/2" Nominal Square Shaft
- Flanged Base Mount
| Nominal Size | 1 1/2 in |
| Width | 2.756 in |
| Bolt Hole Size | 0.256 in |
| Flange Thickness | 0.551 in |
| Flange Width | 3.74 in |
| Height | 3.347 in |
| Material | Cast 356-T6 Aluminum |
| Length | 3.347 in |
| Weight | 0.5 LB |
| Nominal Size | 1 1/2 in |
| Width | 2.756 in |
| Bolt Hole Size | 0.256 in |
| Flange Thickness | 0.551 in |
| Flange Width | 3.74 in |
| Height | 3.347 in |
| Material | Cast 356-T6 Aluminum |
| Length | 3.347 in |
| Weight | 0.5 LB |