- 1" Nominal Square Shaft Clamp
| Height | 1.968 in |
| Length | 2.362 in |
| Material | Cast 356-T6 Aluminum |
| Flange Thickness | N/A |
| Bolt Hole Size | N/A |
| Nominal Size | 1 in |
| Weight | 0.1 LB |
| Height | 1.968 in |
| Length | 2.362 in |
| Material | Cast 356-T6 Aluminum |
| Flange Thickness | N/A |
| Bolt Hole Size | N/A |
| Nominal Size | 1 in |
| Weight | 0.1 LB |