- 30 mm Precision ID
- w/Both Ends Sealed
- Single Bearing Version
- Fixed Diameter
- Non-Self Aligning Pillow Block
| Bore Type | Fixed Diameter |
| Corrosion Resistant | Yes |
| Center Distance Tolerance Plus | 0.013 mm |
| Center Distance Tolerance Minus | 0.013 mm |
| Base Width | 87 mm |
| Overall Length | 79 mm |
| Seals | Both Ends |
| Bearing Insert | FM 30 |
| Pillow Block Material | Aluminum |
| Self Aligning | No |
| Center Distance | 43.5 mm |
| Body Height | 71 mm |
| Recommended Shafting Class | L |
| Seal Material | Moly Impregnated Urethane |
| Load Capacity | 2142 lbs |
| Inch/Metric | Metric |
| Dynamic Load Rating | N/A |
| Preload | Yes |
| Type of Bearing | Self-Lubricating (Closed) |
| Length Bolt Center | 45 mm |
| Body Width | 87 mm |
| Bearing Liner Material | FrelonGold® |
| Overall Width | 87 mm |
| Retaining Ring Part No. | DIN 471-47 |
| Pillow Block Type | Single Bearing Version |
| Overall Height | 71 mm |
| Shaft Dia. | 30 mm |
| Flange Thickness | N/A |
| Bearing Length | 68 mm |
| Width At Base | 87 mm |
| Static Load Rating [Max] | 2142 kgf |
| Bolt Size | M10 |
| Weight | 2.249 LB |

