- 40 mm Precision ID
- w/One End Sealed
- Single Bearing Version
- Fixed Diameter
- Non-Self Aligning Pillow Block
| Load Capacity | 3360 lbs |
| Bearing Insert | FM 40 |
| Bearing Liner Material | FrelonGold® |
| Pillow Block Type | Single Bearing Version |
| Bearing Length | 80 mm |
| Center Distance Tolerance Minus | 0.013 mm |
| Recommended Shafting Class | L |
| Retaining Ring Part No. | DIN 471-62 |
| Body Width | 108 mm |
| Overall Width | 108 mm |
| Length Bolt Center | 58 mm |
| Flange Thickness | N/A |
| Preload | Yes |
| Base Width | 108 mm |
| Shaft Dia. | 40 mm |
| Seal Material | Moly Impregnated Urethane |
| Center Distance | 54 mm |
| Overall Length | 91 mm |
| Corrosion Resistant | Yes |
| Center Distance Tolerance Plus | 0.013 mm |
| Body Height | 91 mm |
| Self Aligning | No |
| Type of Bearing | Self-Lubricating (Closed) |
| Overall Height | 91 mm |
| Seals | One End |
| Width At Base | 108 mm |
| Bore Type | Fixed Diameter |
| Pillow Block Material | Aluminum |
| Bolt Size | M12 |
| Static Load Rating [Max] | 3360 kgf |
| Inch/Metric | Metric |
| Dynamic Load Rating | N/A |
| Weight | 4.07 LB |

