- 8 mm Precision ID
- w/o Seals
- Single Bearing Version
- Fixed Diameter
- Non-Self Aligning Pillow Block
| Length Bolt Center | 20 mm |
| Type of Bearing | Self-Lubricating (Closed) |
| Preload | Yes |
| Seals | None |
| Base Width | 35 mm |
| Overall Height | 28 mm |
| Self Aligning | No |
| Bearing Insert | FM 08 |
| Recommended Shafting Class | L |
| Load Capacity | 210 lbs |
| Bore Type | Fixed Diameter |
| Bearing Length | 25 mm |
| Pillow Block Material | Aluminum |
| Center Distance | 17.5 mm |
| Overall Width | 35 mm |
| Bolt Size | M4 |
| Corrosion Resistant | Yes |
| Retaining Ring Part No. | DIN 471-16 |
| Bearing Liner Material | FrelonGold® |
| Dynamic Load Rating | N/A |
| Static Load Rating [Max] | 210 kgf |
| Width At Base | 35 mm |
| Body Width | 35 mm |
| Inch/Metric | Metric |
| Body Height | 28 mm |
| Flange Thickness | N/A |
| Seal Material | None |
| Shaft Dia. | 8 mm |
| Pillow Block Type | Single Bearing Version |
| Overall Length | 32 mm |
| Weight | 0.07 LB |

