- 16 mm Precision ID
- w/o Seals
- Single Bearing Version
- Fixed Diameter
- Non-Self Aligning Pillow Block
| Seal Material | None |
| Center Distance | 26.5 mm |
| Static Load Rating [Max] | 605 kgf |
| Preload | No |
| Type of Bearing | Self-Lubricating (Closed) |
| Bearing Insert | FMC 16 |
| Bearing Length | 36 mm |
| Load Capacity | 605 lbs |
| Width At Base | 53 mm |
| Length Bolt Center | 26 mm |
| Shaft Dia. | 16 mm |
| Flange Thickness | N/A |
| Seals | None |
| Overall Height | 42 mm |
| Bearing Liner Material | FrelonGold® |
| Bore Type | Fixed Diameter |
| Self Aligning | No |
| Base Width | 53 mm |
| Recommended Shafting Class | L |
| Retaining Ring Part No. | DIN 471-26 |
| Dynamic Load Rating | N/A |
| Pillow Block Type | Single Bearing Version |
| Corrosion Resistant | Yes |
| Body Width | 53 mm |
| Pillow Block Material | Aluminum |
| Bolt Size | M6 |
| Inch/Metric | Metric |
| Overall Width | 53 mm |
| Overall Length | 43 mm |
| Body Height | 42 mm |
| Weight | 0.448 LB |

