- 50 mm Precision ID
- w/Both Ends Sealed
- Single Bearing Version
- Open Diameter
- Non-Self Aligning Pillow Block
| Seal Material | Moly Impregnated Urethane |
| Retaining Ring Part No. | DIN 471-75 |
| Length Bolt Center | 50 mm |
| Pillow Block Material | Aluminum |
| Type of Bearing | Self-Lubricating (Open) |
| Preload | Yes |
| Body Width | 132 mm |
| Bolt Size | M16 |
| Inch/Metric | Metric |
| Bearing Liner Material | FrelonGold® |
| Overall Width | 132 mm |
| Overall Length | 113 mm |
| Width At Base | 132 mm |
| Body Height | 113 mm |
| Bearing Insert | FMN 50 |
| Center Distance Tolerance Minus | 0.013 mm |
| Bore Dia. [Min] | 50.0000 mm |
| Shaft Dia. | 50 mm |
| Static Load Rating [Max] | 5250 kgf |
| Bore Type | Open Diameter |
| Bearing Length | 100 mm |
| Center Distance | 66 mm |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Dynamic Load Rating | N/A |
| Slot Opening - Width | 24 mm |
| Center Distance Tolerance Plus | 0.013 mm |
| Overall Height | 88 mm |
| Self Aligning | No |
| Flange Thickness | N/A |
| Slot Opening - Angle | 72 ° |
| Base Width | 132 mm |
| Recommended Shafting Class | L |
| Load Capacity | 5250 lbs |
| Corrosion Resistant | Yes |
| Weight | 5.6 LB |

