- 16 mm Compensated ID
- w/o Seals
- Single Bearing Version
- Open Diameter
- Non-Self Aligning Pillow Block
| Overall Length | 43 mm |
| Self Aligning | No |
| Body Width | 53 mm |
| Bolt Size | M6 |
| Load Capacity | 605 lbs |
| Bore Type | Open Diameter |
| Recommended Shafting Class | L |
| Dynamic Load Rating | N/A |
| Slot Opening - Width | 10.4 mm |
| Seal Material | None |
| Center Distance | 26.5 mm |
| Preload | No |
| Pillow Block Type | Single Bearing Version |
| Base Width | 53 mm |
| Overall Width | 53 mm |
| Bearing Length | 36 mm |
| Retaining Ring Part No. | DIN 471-26 |
| Pillow Block Material | Aluminum |
| Length Bolt Center | 26 mm |
| Flange Thickness | N/A |
| Width At Base | 53 mm |
| Corrosion Resistant | Yes |
| Type of Bearing | Self-Lubricating (Open) |
| Body Height | 43 mm |
| Static Load Rating [Max] | 605 kgf |
| Inch/Metric | Metric |
| Slot Opening - Angle | 60 ° |
| Bearing Insert | FMCN 16 |
| Bearing Liner Material | FrelonGold® |
| Seals | None |
| Overall Height | 35 mm |
| Shaft Dia. | 16 mm |
| Weight | 0.16 LB |

