- 1/2" Compensated ID
- FrelonGOLD Lined
- Open Series Linear Bearing
- Pillow Block Assembly
features
- Patented self-aligning capabilities are standard
- Self-lubricating, requires no external lubricant
- Maintenance-free operation
- 20 times more load capacity than a ball bearing
- Dampens vibration for quiet and smooth operation
| Seal Material | None |
| Static Load Rating [Max] | 1950 lbf |
| Shaft Dia. | 0.5 in |
| Dynamic Load Rating | N/A |
| Length Bolt Center [Min] | 0.99 in |
| Load Capacity | 975 lbs |
| Self Aligning | Yes |
| Bore Dia. [Min] | 0.5022 in |
| Overall Height | 1.25 in |
| Width Bolt Center [Max] | 1.698 in |
| Slot Opening - Width | 0.313 in |
| Bearing Liner Material | Frelon |
| Width At Base | 2 in |
| Recommended Shafting Class | L |
| Body Width | 1 3/8 in |
| Pillow Block Material | Aluminum |
| Length Bolt Center [Max] | 1.01 in |
| Preload | No |
| Bore Dia. [Max] | 0.5033 in |
| Bolt Hole Size | 5/32 in |
| Length Bolt Center | 1 in |
| Retaining Ring Part No. | MNAN-87 |
| Width Bolt Center [Min] | 1.678 in |
| Bolt Size | M6 |
| Pillow Block Type | Single Bearing Version |
| Overall Length | 1.6875 in |
| Flange Thickness | 1/4 in |
| Inch/Metric | Inch |
| Overall Width | 1 3/8 in |
| Type of Bearing | Self-Lubricating (Open) |
| Body Height | 1 1/8 in |
| Bore Type | Fixed Diameter |
| Base Width | 2 in |
| Seals | None |
| Weight | 0.25 LB |

