- 5 8" Precision ID
- FrelonGOLD Lined
- Open Series Linear Bearing
- w/Nitrile Buna Polymod Seal Each End
- Pillow Block Assembly
features
- Patented self-aligning capabilities are standard
- Self-lubricating, requires no external lubricant
- Maintenance-free operation
- 20 times more load capacity than a ball bearing
- Dampens vibration for quiet and smooth operation
| Shaft Dia. | 0.625 in |
| Length Bolt Center [Min] | 1.115 in |
| Flange Thickness | 0.281 in |
| Bearing Liner Material | Frelon |
| Retaining Ring Part No. | MNAN-112 |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 2940 lbf |
| Overall Height | 1.625 in |
| Load Capacity | 1470 lbs |
| Seal Material | Polymod® |
| Preload | Yes |
| Bolt Size | M8 |
| Width Bolt Center [Min] | 1.115 in |
| Bore Type | Fixed Diameter |
| Self Aligning | Yes |
| Overall Width | 1 3/4 in |
| Width At Base | 2.5 in |
| Bearing Insert | FLN10D |
| Seals | Both Ends |
| Slot Opening - Width | 0.375 in |
| Body Width | 1.75 in |
| Body Height | 1.438 in |
| Length Bolt Center [Max] | 1.135 in |
| Bolt Hole Size | 3/16 in |
| Dynamic Load Rating | N/A |
| Width Bolt Center [Max] | 1.135 in |
| Pillow Block Type | Single Bearing Version |
| Overall Length | 1.9375 in |
| Length Bolt Center | 1.125 in |
| Type of Bearing | Self-Lubricating (Open) |
| Base Width | 2 1/2 in |
| Weight | 0.5 LB |

