- 3/4" Precision ID
- FrelonGOLD Lined
- Open Series Linear Bearing
- Pillow Block Assembly
features
- Self-lubricating patented Frelon® liner
- Oil free, maintenance free
- Wide temperature range: -400 °F to 400 °F (-240 °C to 204 °C)
- Shock load absorption
- Vibration dampening – smooth and quiet linear motion
- 20x more load capacity than ball bearings
- Linear material similar to energized PTFE seals
- Harmlessly slides over particulates, eliminating galling and shaft damage
- Resistant to chemicals and corrosive environments
- Self-aligning
- Custom configuration available
- Available in open, closed, single and twin blocks
| Load Capacity | 1,905 lb |
| Body Width | 1 7/8 in |
| Width Bolt Center [Max] | 2.385 in |
| Bolt Size | M8 |
| Pillow Block Material | Aluminum |
| Slot Opening - Width | 0.438 in |
| Overall Height | 1 3/4 in |
| Seal Material | None |
| Base Width | 2 3/4 in |
| Seals | None |
| Flange Thickness | 0.313 in |
| Width Bolt Center [Min] | 2.365 in |
| Body Height | 1.563 in |
| Inch/Metric | Inch |
| Overall Width | 1 7/8 in |
| Length Bolt Center [Min] | 1.240 in |
| Static Load Rating [Max] | 3,810.00 lbf |
| Pillow Block Type | Single Bearing Version |
| Bearing Insert | FLN12 |
| Dynamic Load Rating | N/A |
| Overall Length | 2 1/16 in |
| Preload | Yes |
| Self Aligning | Yes |
| Type of Bearing | Self-Lubricating (Open) |
| Length Bolt Center [Max] | 1.260 in |
| Bearing Liner Material | Frelon |
| Width At Base | 2 3/4 in |
| Retaining Ring Part No. | MNAN-125 |
| Shaft Dia. | 3/4 in |
| Length Bolt Center | 1.250 in |
| Bolt Hole Size | 3/16 in |
| Bore Type | Fixed Diameter |
| Weight | 0.58 LB |

