- 1" Precision ID
- FrelonGOLD Lined
- Open Series Linear Bearing
- Pillow Block Assembly
features
- Self-lubricating patented Frelon® liner
- Oil free, maintenance free
- Wide temperature range: -400 °F to 400 °F (-240 °C to 204 °C)
- Shock load absorption
- Vibration dampening – smooth and quiet linear motion
- 20x more load capacity than ball bearings
- Linear material similar to energized PTFE seals
- Harmlessly slides over particulates, eliminating galling and shaft damage
- Resistant to chemicals and corrosive environments
- Self-aligning
- Custom configuration available
- Available in open, closed, single and twin blocks
| Length Bolt Center [Max] | 1.760 in |
| Bearing Liner Material | Frelon |
| Pillow Block Type | Single Bearing Version |
| Overall Width | 2 3/8 in |
| Width Bolt Center [Min] | 2.865 in |
| Length Bolt Center [Min] | 1.740 in |
| Static Load Rating [Max] | 7,050.00 lbf |
| Flange Thickness | 3/8 in |
| Preload | Yes |
| Bearing Insert | FLN16 |
| Bolt Size | M10 |
| Overall Height | 2 3/16 in |
| Body Height | 1.938 in |
| Load Capacity | 3,525 lb |
| Self Aligning | Yes |
| Bolt Hole Size | 7/32 in |
| Overall Length | 2 13/16 in |
| Type of Bearing | Self-Lubricating (Open) |
| Length Bolt Center | 1.750 in |
| Bore Type | Fixed Diameter |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Width Bolt Center [Max] | 2.885 in |
| Seals | None |
| Retaining Ring Part No. | MNAN-156 |
| Slot Opening - Width | 0.563 in |
| Seal Material | None |
| Pillow Block Material | Aluminum |
| Base Width | 3 1/4 in |
| Body Width | 2 3/8 in |
| Dynamic Load Rating | N/A |
| Width At Base | 3 1/4 in |
| Weight | 0.9 LB |

