- 1" Precision ID
- w/One End Sealed
- Single Bearing Version
- Open Diameter
- Self Aligning Pillow Block
| Body Width | 2.375 in |
| Inch/Metric | Inch |
| Seals | One End |
| Pillow Block Type | Single Bearing Version |
| Static Load Rating [Max] | 3525 lbf |
| Shaft Dia. | 1 in |
| Base Width | 3 1/4 in |
| Bearing Length | 2 1/4 in |
| Recommended Shafting Class | L |
| Width At Base | 3.25 in |
| Slot Opening - Width | 0.563 in |
| Bolt Size | #10 |
| Overall Length | 2.813 in |
| Length Bolt Center | 1.75 in |
| Bolt Hole Size | 7/32 in |
| Preload | Yes |
| Bore Type | Open Diameter |
| Bearing Insert | FLN 16 |
| Body Height | 1.938 in |
| Self Aligning | Yes |
| Bearing Liner Material | FrelonGold® |
| Type of Bearing | Self-Lubricating (Open) |
| Dynamic Load Rating | N/A |
| Seal Material | Polymod® |
| Slot Opening - Angle | 60 ° |
| Pillow Block Material | Aluminum |
| Overall Width | 3 1/4 in |
| Corrosion Resistant | Yes |
| Center Distance | 1.625 in |
| Retaining Ring Part No. | MNAN-156 |
| Overall Height | 1.938 in |
| Flange Thickness | 0.375 in |
| Load Capacity | 3525 lbs |
| Weight | 1.0 LB |

