- 2" Compensated ID
- w/o Seals
- Single Bearing Version
- Open Diameter
- Non-Self Aligning Pillow Block
| Bearing Length | 4 in |
| Recommended Shafting Class | L |
| Inch/Metric | Inch |
| Corrosion Resistant | Yes |
| Center Distance | 3 in |
| Pillow Block Type | Single Bearing Version |
| Width At Base | 6 in |
| Static Load Rating [Max] | 12525 lbf |
| Bore Type | Open Diameter |
| Pillow Block Material | Aluminum |
| Self Aligning | Yes |
| Bolt Hole Size | 13/32 in |
| Length Bolt Center | 3.25 in |
| Dynamic Load Rating | N/A |
| Flange Thickness | 0.625 in |
| Overall Width | 6 in |
| Load Capacity | 12525 lbs |
| Base Width | 6 in |
| Bearing Insert | FLCN 32 |
| Shaft Dia. | 2 in |
| Preload | No |
| Bolt Size | 3/8 in |
| Body Width | 4.5 in |
| Slot Opening - Width | 1 in |
| Retaining Ring Part No. | MNAN-300 |
| Overall Length | 5 in |
| Seal Material | None |
| Type of Bearing | Self-Lubricating (Open) |
| Seals | None |
| Slot Opening - Angle | 60 ° |
| Overall Height | 3.625 in |
| Body Height | 3 5/8 in |
| Bearing Liner Material | FrelonGold® |
| Weight | 6.5 LB |

