- Linear Bushing
- 3/16" ID x 5/16" OD x 1/2" Long
- Aluminum w/ FrelonGold® Liner
| Material | Aluminum, Frelon Lining |
| Static Load Rating [Max] | 136 lbf |
| Housing Bore - Press Fit [Min] | 0.3125 in |
| Housing Bore - Slip Fit [Max] | 0.3155 in |
| Inch/Metric | Inch |
| I.D. | 3/16 in |
| Length | 1/2 in |
| Housing Bore - Slip Fit [Min] | 0.3145 in |
| Flange | No |
| Outside Dia. | 0.3125 in |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Press Fit [Max] | 0.313 in |
| Weight | 0.002 LB |

